Chemical Resistant Neoprene Coated Latex Gloves - Large

Extra thick protection for manufacturing or painting.
  • Dual-color design - replace when blue wears off of yellow.
  • Nonslip diamond grip.
  • Flock lined.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-15396L Neoprene Coated Latex 12" 28 12 Pair $23 $21  ADD
    SHELF LIFE: 
    • 36 months 
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type A - AKLMNOPST
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 07:58:12 AM; USWEB31