Ansell® Aloe Nitrile Gloves - Powder-Free, Medium

EXAM GRADE

Eliminates skin irritation with soothing inner coating.
  • Beaded cuff for added strength.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15391M Powder-Free 3 100 $37 $35  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 2 1/4 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 4.7 mil
    • Palm: 3.5 mil
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS:
    • Meets ASTM D6319
    • Tested for use with Chemotherapy drugs as per ASTM D6978-05.
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178.3297
      • 184.1
      • 184.1139
      • 182.10
      • 175.105
      • 175.300
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: N96
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 06:39:22 AM; USWEB31