T-Shirt Bags - 10 x 6 x 21", Black

HIGH DENSITY

Economical choice to hold books, groceries
and T-shirts.
  • Take advantage of Uline's huge selection of colors and sizes.
  • Strong high-density gusseted bag resists punctures and tears.
  • Large handles for easy carrying.
  • Reusable.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-15379BL 10621" .5 1,000 10 $45 $43 $40  ADD
DIMENSIONS:
  • Length in the chart includes handle.
  • Usable: 10 x 6 x 15"
  • "Standard" Size Bag: 12 x 7 x 22" (S-9690)
COMPATIBILITY: 
  • H-614 or H-1306 Bag Stands 
    • Bags have a center hang tab (no hanging slots on handles).
    • Center hang tabs hangs on hook in the center of side arm.
CAPACITY:
  • Approximately 11 lbs
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code) #2
APPEARANCE:
  • Not opaque
  • Suffocation warning printed on this bag.
COMPLIANCE:
  • Bags do not comply with most bag laws. 
SPECIFICATIONS:
  • Not FDA compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 12:29:11 PM; USWEB29