Women's Lab Coat - Navy, XL

Extra long to protect clothes against workplace dirt, dust and grime.
  • Recommended for laboratories, light industrial and food service.
  • Button front, chest pocket, 2 side pockets.
  • Durable, washable poly/cotton blend.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 5+
S-15377NB-X Women's Lab Coat $35 $33  ADD
SIZE:
  • Chest: 41 1/2 - 44 1/2"
  • Shoulder Width: 19 1/2"
  • Back Length: 39 1/2"
  • Sleeve Length: 32 3/4"
MATERIAL:
  • 80/20 Poly/Cotton blend
STYLE:
  • Hole on each side to reach pockets underneath coat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:14:17 PM; USWEB25