Uline Economy Lab Coat with No Pockets, Snap Front - Navy, Large

Disposable and economical.
  • Recommended for parts assembly, general maintenance and light manufacturing.
  • Breathable polypropylene material provides a lightweight protective barrier.
  • Protects against dust and grime.
  • Dark blue hides dirt and stains.
  • Non-allergenic, resists mildew.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
BOX
PRICE PER BOX COLOR SIZE IN STOCK
SHIPS TODAY
1 5+
S-15374NB-L No Pockets, Snap Front 25 $37 $34  ADD
DIMENSIONS:
  • Length: 40"  
MATERIAL:
  • Latex free
SPECIFICATIONS:
  • FDA Compliant
  • Not cleanroom certified.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:03:05 AM; USWEB10