Microflex® Supreno® SE Nitrile Gloves - Powder-Free, Large

EXAM GRADE

Superior strength and protection for wet or dry applications.
  • Interior polymer coating for easy on/off.
  • Textured fingers for added grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15363L Powder-Free 6 100 $27 $25  ADD
    DIMENSIONS:
    • Carton: 9 1/8 x 3 x 5" (W x H x D)
    THICKNESS:
    • Finger: 7 mil
    • Palm: 4 mil
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS:
    • Meets ASTM D6319
    • FDA Compliant to 21 CFR 177.2600
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: SU-690
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 09:38:08 AM; USWEB11