Ansell® Sterling Nitrile Gloves - Medium

EXAM GRADE

Ultimate sensitivity and dexterity.
  • Easily handle small lab instruments.
  • Textured fingertips.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15362-M Powder-Free 3 200 $52 $50  ADD
    MODEL NUMBER:
    • Ansell®: 50707
    DIMENSIONS:
    • Carton: 9 1/2 x 5 x 3 1/4" (W x H x D)
    THICKNESS:
    • Finger: 3.9 mil
    • Palm: 2.9 mil
    MATERIAL:
    • Silicone free
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • Meets ASTM D6319
    • Tested for use with Chemotherapy drugs as per ASTM D6978-05.
    • USP-800 Compliant
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 178
      • 178.3297
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/21/2026 12:13:02 PM; USWEB27