ESD Gloves - Palm Coated, XL

Protect sensitive electronics during assembly and inspection.
  • Seamless nylon and conductive carbon knit.
  • Anti-static protection up to 108 ohms.
  • Reusable. Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-15358X Palm Coated 12 Pair $42 $39  ADD
    THICKNESS:
    • 15 gauge
    MATERIAL:
    • Coating: Polyurethane
    SIZE:
    • Fits tightly for improved dexterity.
    SHELF LIFE:
    • Indefinite
    USAGE:
    • Not for use in high voltage applications.
    CLEANING INSTRUCTIONS:
    • Mild detergent only (Dreft).
    • Use less detergent than for regular load of clothing.
    • Do not use dish soap.
    • Do not bleach.
    • Do not put in the dryer.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 07:02:00 AM; USWEB25