Microflex® Diamond Grip Plus® Latex Gloves - Powder-Free, Small

EXAM GRADE

Provides increased strength and greater dexterity.
  • Fully textured for enhanced grip.
  • Snug fit reduces hand fatigue.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15321S Powder-Free 5 100 $24 $22  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 3 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 6.3 mil
    • Palm: 5.1 mil
    SPECIFICATIONS: 
    • Meets ASTM D3578 
    • FDA Compliant to 21 CFR:
      • 177.2700
      • 178.3297
      • 184.1
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    MODEL NUMBER: 
    • Ansell®: DGP-350
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 02:06:14 AM; USWEB12