Embossable Tags - #8, 6 14 x 3 18", Pre-wired

Handles immediate marking needs.
  • Pen, pencil or pointed objects permanently "engrave" surface.
  • Aluminum foil laminated to heavy cardstock core.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-15239PW 1/4 x 1/8" #8 13
Point
$62.00 $60.00 $58.00  ADD
DIMENSIONS:
  • Eyelet Diameter: 1/4"
  • Wire Length: 12"
TEMPERATURE:
  • Becomes Brittle: 32° F
  • Short Term (30 Minutes): Up to 400° F
FEATURES:
  • Not weatherproof
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 10:40:26 AM; USWEB29