Embossable Tags - #5, 4 34 x 2 38", Pre-wired

Handles immediate marking needs.
  • Pen, pencil or pointed objects permanently "engrave" surface.
  • Aluminum foil laminated to heavy cardstock core.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-15238PW 3/4 x 3/8" #5 13
Point
$55.00 $53.00 $51.00  ADD
DIMENSIONS:
  • Eyelet Diameter: 1/4"
  • Wire Length: 12"
TEMPERATURE:
  • Becomes Brittle: 32° F
  • Short Term (30 Minutes): Up to 400° F
FEATURES:
  • Not weatherproof
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 07:47:05 PM; USWEB25