Assorted Color Shipping Tags - #8, 6 14 x 3 18", Pre-wired

Create a color code system for shipments and inventory.
  • Heavy duty 13 point stock.
  • Assorted Packs include 200 of each: Red, Blue, Green, Yellow and Orange.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-15230PW 1/4 x 1/8" #8 13
Point
$122 $115 $109 $103  ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
  • 13 point stock = 175 lb card stock
    • Exception- S-5975: 15 point stock = 200 lb card stock.
  • Not acid or lignin free.
FEATURES:
  • Eyelet reinforced with cardstock.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 08:38:39 AM; USWEB7