Self-Laminating Tags - 4 34 x 2 38", White

Clear overlay protects writing on tag from dirt, grease, moisture and alterations.
  • Lift overlay, write message, peel off liner and press overlay over tag.
  • Tough 10 mil vinyl.
  • Metal reinforced eyelet.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK PRICE PER 100 COLOR IN STOCK
SHIPS TODAY
1 2 5 10+
S-15226W 3/4 x 3/8" #5 10 Mil $65 $58 $51 $46  ADD
DIMENSIONS:
  • Usable: 3.69 x 2.31" (L x W)
  • Eyelet: 3/16"
COMPATIBILITY:
  • S-6944 3 1/2 x 2" Laser Label
MATERIAL:
  • Overlay: 2 mil clear polyester
  • Eyelet: Zinc
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:41:39 AM; USWEB5