3M 375 Hot Melt Machine Length Tape - 3" x 1,000 yds, Clear

TOP OF THE LINE

You'll never have to worry about your packages being absolutely, positively sealed tight.
  • Strong, secure seals for over-packed or under-packed boxes.
  • Sticks instantly to double and triple wall corrugated.
  • Resists splitting and guarantees long-term durability.
  • Tough polypropylene backing with hot melt adhesive.
  • For machine use only. Not compatible with hand held dispensers.
35 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-15005 Clear 3" x 1,000 yds. 3.1 4 $317 $310 $300 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 12 3/8"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 100° F
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:53:03 PM; USWEB14