Uline Economy Polyolefin Shrink Film Roll - 60 gauge, 20" x 4,375'

CENTERFOLD

Best value for general purpose shrink applications.
  • Puncture resistant, protects against pilfering and tampering.
  • Works well on manual and low/medium speed equipment.
  • FDA compliant for direct food contact.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14994 60 Gauge
Centerfold
Food
Gift
Baskets
20" 4,375 47 $197 $182 $167  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 10"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks: 300° F
    • Shrinks 67% in length and 64% in width.
  • Storage: -26° to 86° F
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • Will not emit fumes when heated.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • Not postal approved.
  • BPA free
TERMINOLOGY:
  • Non-Cross Linked Film: Shrinks bi-directionally
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 11:02:02 AM; USWEB14