Portable Stretch Wrap - Cast, 80 gauge, 70" x 5,000'

Clear and quiet. Smooth, easy release.
  • For uniform loads up to 2,500 lbs.
  • Stretches up to 250%.
MODEL
NO.
DESCRIPTION SIZE GAUGE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-14930 Uline Cast 70" x 5,000' 80 120 $248 $238 $227 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 120° F
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:36 PM; USWEB14