Uline Machine Length Stretch Film - Cast, 80 gauge, 20" x 6,000', Green

Cast film is quiet. For uniform loads. Stretches up to 250%.
  • 80 gauge - For loads up to 2,500 lbs.
MODEL
NO.
DESCRIPTION SIZE GAUGE LBS./
ROLL
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-14929 Green Cast 20" x 6,000' 80 40 $108 $103 rolls ADD
APPEARANCE:
  • Not opaque.
  • Cannot guarantee barcoding can be seen through film.
DIMENSIONS:
  • Core: 3"
  • Outside (Diameter): 9 3/5"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 120° F
FEATURES: 
  • 2-sided cling
SPECIFICATIONS:
  • Does not contain UVI additive.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:44 PM; USWEB14