Class 2 Deluxe Hi-Vis Safety Vest - Lime, 2XL/3XL

Class 2 Reflective - Meets Government Regulations

Contrasting reflective striping for day/night visibility.
  • Recommended for highways, utility and emergency work.
  • Comfortable polyester mesh. Zipper closure, 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-14711G-XX Deluxe Vest $19 $17 $15  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS:
  • Pocket: 7.5 x 9.4"
SIZE:
  • Chest: 52 - 58"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:35:22 AM; USWEB10