Reflective Traffic Cones - 36", Lime

Re-route traffic as needed.
  • Recommended for surveying or highway construction.
  • Durable PVC. Use indoors or out.
  • Superior stability. Stackable.
  • 3M reflective collars alert drivers in low light conditions.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-14710LIME Reflective 36" 10 $39 $38 $36 $34  ADD
DIMENSIONS:
  • Collar Height:
    • Top: 6"
    • Bottom: 4"
  • Base: 15 1/4 x 15 1/4"
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 10 1/2"
MATERIAL: 
  • Reflective Sheeting: 3M High Intensity Prismatic (HIP)
PERFORMANCE:
  • No material can guarantee absolute visibility, especially in adverse weather. 
  • Visibility may vary depending on actual use, conditions & maintenance.
TEMPERATURE:
  • -5° to 160° F
FEATURES: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/15/2026 09:00:35 AM; USWEB14