International Placard - Organic Peroxide, Tagboard, Revised

Recommended for easy identification of hazardous loads.
  • Flexible tagboard.
  • Hazard Class 5

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-14659T Organic Peroxide 5.2 Poly-coated
Tagboard
10 3/4 x 10 3/4" $49 $46  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard
  • 2 mil laminate with UV inhibitors on printed side
  • Ink: Water based
  • Back side is not laminated.
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 12:42:17 AM; USWEB7