D.O.T. Labels - "Organic Peroxide", 4 x 4", Revised

Labels can be combined for quantity pricing.
  • Gloss paper with permanent adhesive.
  • Hazard Class 5
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 8 10 20+
S-14645 4 x 4"
(100 x 100 mm)
500 $29 $25 $24 $23 $22 $21  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:06:05 PM; USWEB13