Stack and Nest Container - 18 x 11 x 7", Blue

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-14603BLU 24 x 14 x 8" 18 x 11 x 7" 1.1 3 $18 $17 $16  ADD
DIMENSIONS:
  • Inside:
    • Top: 19.5 x 12.3"
    • Bottom (Actual): 18.5 x 11.3"
  • Outside:
    • Top (Actual): 24 x 14.1"
    • Bottom: 21.8 x 11.5"
    • Height (Actual): 7.9"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Smooth bottom
  • No security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3752 Tote Dolly - Steel, 25 x 15 x 6"
  • S-14603L-BLU Stack and Nest Container Lid - 18 x 11", Blue
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 09:06:20 AM; USWEB25