Fiberglass Tape Coated with Teflon® PTFE - 10 Mil, 2" x 18 yds

Protect your poly bag and shrink wrap equipment.
  • Acts as a protective barrier to hot wire contacts.
  • Thicker tape withstands heat twice as long.
  • Place under the heating element. For use with all sealers.
  • Peel-off liner for easy handling, measuring and application.
  • Acrylic adhesive performs in temperatures of -40º to 350ºF.
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-14531 2" x 18 yds. 10 mil 12 mil $115 $110 $105  ADD
DIMENSIONS:
  • Roll Diameter: 5"
FEATURES:
  • Contains fiberglass filaments.
  • Adhesive backing sticks directly to heating element. 
  • High temperature, chemical, moisture and abrasion resistant.
MATERIAL:
  • PTFE (Polytetrafluoroethylene)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -100° to 500° F
USAGE:
  • For use with Shrink Tunnels, Poly Bag Sealers and L-Bar Sealers.
SPECIFICATIONS:
  • FDA Compliant for indirect food contact.
  • EPA Certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:22:12 PM; USWEB6