Rubbermaid® Office Trash Can - 3 Gallon, Beige

Space-efficient trash cans fit under desks.
  • Lightweight plastic won't dent, rust or chip.
  • Seamless design is easy to clean.
  • Rolled rim adds strength, holds up liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6+
S-14491BE Office Trash Can 3 Gallon 11 x 8 x 12" 1 $9 $8  ADD
DIMENSIONS:
  • Outside (Actual): 11 1/4 x 8 1/4 x 12" (L x W x H)
  • Inside: 10 3/4 x 7 5/8 x 11 7/8" (L x W x H)
  • Bottom: 9 1/4 x 6 3/8" (L x W) 
CAPACITY:
  • 15 lbs
  • 13 quarts
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20%
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-15510 Uline Economy Coreless Trash Liners - .23 Mil, 4 Gallon
  • S-15511 Uline Economy Coreless Trash Liners - .23 Mil, 7 Gallon
  • S-23040BL Drawstring Trash Liners - .7 Mil, 4 Gallon, Black
  • S-23040W Drawstring Trash Liners - .7 Mil, 4 Gallon, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 04:41:39 AM; USWEB5