Plastic Stackable Bins - 18 x 8 x 9", Black

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
6 18 36+
S-14454BL 18 x 8 x 9" 17 1/8 x 6 3/4 x 8 1/4" 6 14 $19.95 $19.00 $18.10 bins ADD
DIMENSIONS:
  • Outside (Actual): 18 x 8 1/4 x 9" (L x W x H)
  • Front (Inside): 4 1/4" H
  • Molded Label Holder Slot: 4 x 1 3/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 60 lbs
  • Max Weight on Bottom Bin (When Stacked): 300 lbs
  • Max Stacking Qty: 5
  • Holds 1 divider.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins hang on Bench/Panel Racks.
    • For maximum load capacity when hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-14454D Length Dividers for 18 x 9" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:12:40 PM; USWEB7