Reusable Shopping Bags - 12 x 10 x 14", Red

NON-WOVEN POLYPROPYLENE

Get in the habit of using these soft and flexible bags.
  • Help our country and our environment.
  • Comfortable 22" long handles.
  • Recommended for groceries.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
WEIGHT
(GSM)
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-14328R 12 x 10 x 14" 90 100 $215 $204 $193  ADD
DIMENSIONS:
  • Handle Width: 1"
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: 20%
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • PMS Numbers:
    • Blue: Reflex Blue
    • Green: 3435C
    • Lime: 376C
    • Red: 186C
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 08:24:31 AM; USWEB33