Ninja® Max Cut Resistant Gloves - Large

Dyneema® with bi-polymer coating for metal fabrication.
  • Protects hands without sacrificing comfort.
  • Excellent cut and snag resistance.
  • Breathable back.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    BOX
    PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3 12+
    S-14320L Ninja® Max A3 5 12 Pair $23 $22 $21 pairs ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    MODEL NUMBER:
    • MCR Safety: N9676G
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/04/2026 09:57:06 PM; USWEB33