Safety Toe Covers - 2XL

Foot protection for temporary workers and guests on plant tours.
  • Slips quickly over shoes, sneakers and boots.
  • Steel toe attached to rubbers.
  • Complete sole coverage with slip-resistant tread.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION PRICE PER PAIR MEN'S SIZES IN STOCK
SHIPS TODAY
1 3+
S-14306XX Toe Covers $33 $31  ADD
SIZE:
  • Women's Equivalent: 15 - 17
    • If in between sizes, consider sizing up. 
MATERIAL: 
  • PVC (Polyvinyl Chloride)
SPECIFICATIONS:
  • Meets OSHA standards
  • Toe Cap meets ASTM F2413-18
  • CSA Approved
  • CE Certified
  • Impact Protection: 125 Joules 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:28:09 PM; USWEB9