Crystal Clear Polypropylene Tubing - 8" x 1,000'

Package cookies, nuts and other food items to the exact size you need.
MODEL
NO.
ROLL SIZE
W x L
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3+
S-14239 8" x 1,000' 2.0 14 $126 $114  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • RIC (Resin Identification Code):  #5
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-28 Poly Tubing Dispenser - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 04:43:58 AM; USWEB9