Uline Industrial Nitrile Gloves - Powder-Free, 4 Mil, XS

Protect against chemicals and abrasives.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10
    S-14179XS Powder-Free 4 100 $13 $10  ADD
    DIMENSIONS:
    • Carton: 9 1/8 x 2 5/8 x 4 5/8" (W x H x D)
    THICKNESS:
    • Finger: 4.7 mil
    • Palm: 3.1 mil
    FEATURES:
    • Non-stick surface provides resistance to tapes and adhesives.
    • Textured Fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 175.300
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/22/2026 11:46:36 AM; USWEB6