Redhawk™ Safety Glasses - Clear Lens

Sleek wraparound style.
  • Comfortable nose grips.
  • FogArmor™ enhanced coating keeps lenses clear and fog-free.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-14171C Redhawk™ $5.25 $5.00 $4.75  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with PVC (Polyvinyl Chloride)
  • Nosepiece: PVC
FEATURES:
  • Protects against UVA/UVB light.
INCLUDES:
  • Microfiber cloth
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:44:53 PM; USWEB11