Hull Tape - 4" x 108', Clear

Safely tape marine shrink to boat hull surface.
  • Heavy duty 10-mil polyethylene.
  • No-residue rubber based adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN FULL CARTONS ONLY
MODEL
NO.
DESCRIPTION SIZE
W x L
APPLICATION MIL QTY./
CTN.
PRICE
PER ROLL
COLOR IN STOCK
SHIPS TODAY
S-14140C Hull Tape 4" x 108' Keeps film in place for
transport and storage
10 4 $24  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE: 
  • Application: 65° F
  • Performance: 32° - 160° F
FEATURES:
  • Contains UVI additive. (Ultraviolet Inhibitor)
USAGE:
  • Will not leave residue when used for one season.
  • May leave residue if used for more than one year.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:34:06 PM; USWEB6