Releasable Nylon Cable Ties - 36", Natural

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and reuse.
  • No need to cut ties to add or remove bundled cables.

    Releasable Nylon Cable Ties

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-14021NAT 36" .35" 175 lbs. 100 $75 $72 $69 $64  ADD
Slightly different than pictured.
DIMENSIONS:
  • Length (Actual): 36.06"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
TEMPERATURE:
  • -40° to 185° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/01/2026 07:54:58 AM; USWEB27