DuPont™ Tyvek® 400 Deluxe Coverall Bulk Pack - 3XL

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Zip front, elastic wrists and ankles, booties and hood.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX QUANTITY SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-13895B-3X Deluxe Coverall 25 $240 $230  ADD
    STYLE:
    • Booties are skid resistant and attached.
    MODEL NUMBER: 
    • DuPont™: TY122SWH3X002500
    MATERIAL:
    • Recycled Content: 0%
    FEATURES: 
    • Also known as Tyvek® 400
    USAGE:
    • Not cleanroom certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 101-1996
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 12:21:56 PM; USWEB11