Pull-Up Seals - 6", Red

Seal carts and security containers.
  • Pulls tight - Lids stay locked on.
  • For small sealing apertures.
  • Side tear-off for easy removal.
  • Consecutively numbered.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13674R 6" 25 lbs. 100 $32 $29 $26  ADD
DIMENSIONS:
  • Size listed in the chart is usable length.
  • Total Length: 7"
  • Tail Diameter (Widest Part): 3/32"
MATERIAL:
  • Polypropylene
PACKAGING:
  • Each package starts with a random 7-digit number.
  • Consecutively numbered in lots of 100.
  • Cannot determine starting or ending numbers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/12/2026 08:57:08 AM; USWEB26