Red Lid for Screw Top Pails

  • Molded, high-density polyethylene.
  • Includes neoprene gasket for moisture-resistant storage.
  • FDA compliant.
  • Use with S-15636, S-13652 and S-15637 Screw Top Pails.
MODEL
NO.
DESCRIPTION PRICE EACH
(MIN. 5)
IN STOCK
SHIPS TODAY
S-13652L-R Red Lid $6.85  ADD
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -20° to 110° F
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 03:09:18 AM; USWEB31