Traffic Cones - 12", Orange

Reroute traffic as needed. Use indoors or outdoors.
  • Recommended for parking lots, schools or indoor use.
  • Durable PVC. Superior stability.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-13529O Standard 12" 2 $12 $11 $10 $9  ADD
DIMENSIONS:
  • Base: 8 1/2 x 8 1/2"
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 6 1/2"
TEMPERATURE:
  • -5° to 160° F
FEATURES: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:07:22 AM; USWEB9