Uline Industrial Vinyl Safety Tape - 2" x 36 yds, Purple

Help keep costly accidents down with Uline vinyl safety tape.
  • Industrial 6 mil vinyl with rubber adhesive - unlaminated, general purpose.
    Special Offer
    PAY ONLY $55 FOR H-418 APPLICATOR WITH
    ORDER OF 24 OR MORE ROLLS OF
    ULINE SAFETY TAPE.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 6 12 24+
S-13511 2" x 36 yds. 6 24 $6.80 $4.50 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
PROPERTIES:
  • Tensile Strength: 14 lbs/in 
MATERIAL:
  • Adhesive: Rubber
  • Backing: SPVC (Soft Polyvinyl Chloride)
SHELF LIFE:
  • 1 year when stored at 60° - 80° F.
TEMPERATURE:
  • Application: 32° - 104° F
  • Performance: 14° - 176° F
FEATURES:
  • Non-reflective
  • Adheres to clean, dry, smooth, non-porous surfaces.
USAGE:
  • Not recommended for outdoor use.
  • Use solvent to remove adhesive.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/10/2026 11:35:02 PM; USWEB10