Ninja® Flex Latex Coated Gloves - Small

Soft nylon liner provides increased dexterity and comfort.
  • Crinkle finish.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-13464S Ninja® Flex 12 Pair $45 $42  ADD
    THICKNESS: 
    • 15 gauge
    MATERIAL:
    • Shell: 100% Nylon
    • Palm Coating: Natural rubber latex
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    MODEL NUMBER:
    • MCR Safety: N9680
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/09/2026 11:46:43 PM; USWEB6