Showa® N-Dex® 7705PFT Nitrile Gloves - Powder-Free, Medium

INDUSTRIAL

Hi-vis lime, allergy-free gloves for laboratories and pharmacies.
  • Color code operations.
  • Accelerator-free.
  • 100% nitrile.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-13405M Powder-Free 4 100 $25 $23  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 2 5/8 x 5 1/8" (W x H x D)
    THICKNESS:
    • Finger: 6 mil
    • Palm: 4.4 mil
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured Fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 175
      • 176
      • 177
      • 178
      • 182
    PACKAGING: 
    • Master Carton Quantity: 20 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 04:24:33 AM; USWEB7