Ice Wraparounds - Blue

Ultra popular safety glasses with wraparound lenses.
  • Reduces glare from indoor lighting.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed nonslip fit.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 48+
S-13390BLU Standard $2.50 $2.25 $2.00  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens, Temple and Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 01:56:53 PM; USWEB33