Paper Grocery Bags - 3 12 x 2 38 x 6 78", #1, Kraft

Use these paper bags to pack candy or small retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11538 (1)/23/87/8" (1) 30 lb. 500 4 $20 $19 $18  ADD
CAPACITY:
  • Approximately .67 lbs
RECYCLING:  
  • Recyclable  
  • Recycled Content: 0%
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H9 x 6 x 17 cm3 1/2 x 2 3/8 x 6 7/8" (1)
BASIS WEIGHT44 GSM30 lb.
WEIGHT/BUNDLE1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 08:48:37 AM; USWEB27