Pull Bows - 8", Hunter Green

A perfect bow every time!
  • Attractive, textured satin finish.
  • Tie onto package or basket.

    Instructions: 1. Pull String, 2. Bow Appears

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-13162HG 8" x 20 Loops 50 $68 $64  ADD
DIMENSIONS:
  • Ties (After bow is formed): 3/16 x 82" (W x L)
  • Ribbon Width: 2 1/2"
MATERIAL:
  • Polypropylene (Flora Satin)
  • Waterproof
PACKAGING: 
  • Individually packaged
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 04:13:44 PM; USWEB13