Frosty Die Cut Bags - 10 x 5 x 13", Debbie, Clear

HIGH DENSITY

Tough merchandise totes with a dash of style.
  • Slotted, die-cut handles and gusseted sides.
  • Reinforced gusseted cardboard bottom for strength.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-13155 Debbie 10 x 5 x 13" 4 250 25 $110 $105 $101  ADD
DIMENSIONS:
  • Usable: 10 x 5 x 10 1/2"
  • Handle: 3 x 1" (W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
CAPACITY: 
  • Not weight tested. 
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 10:19:35 AM; USWEB26