T-Shirt Bags - 18 x 10 x 30", Magenta

HIGH DENSITY

Economical choice to hold books, groceries
and T-shirts.
  • Take advantage of Uline's huge selection of colors and sizes.
  • Strong high-density gusseted bag resists punctures and tears.
  • Large handles for easy carrying.
  • Reusable and recyclable.
    Free Offer
    FREE H-614 OR H-1306 BAG STAND WITH $250+ ORDER OF 12" OR WIDER T-SHIRT BAGS.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13150M 181030" .65 500 18 $70 $66 $62  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 18 x 10 x 22 1/2"
  • "Standard" Size Bag: 12 x 7 x 22" (S-9690)
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands
    • Bags have hanging slits on handles and a center hang tab. 
    • Hanging slits on bags hang on the arms. 
    • Center hang tab on bags hangs on center hook of stand. 
CAPACITY:
  • Approximately 20 lbs
MATERIAL:
  • HDPE (High Density Polyethylene)
APPEARANCE:
  • Not opaque
  • Suffocation warning printed on this bag.
RECYCLING:
  • Recyclable #2 logo printed on bag.
  • Recycled Content: 0%
COMPLIANCE:
  • Bags do not comply with most bag laws. 
SPECIFICATIONS:
  • Not FDA compliant
PACKAGING:
  • Packed as groups of 50 bags. (20 groups per 1,000)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 09:53:46 PM; USWEB29