Heavy Duty Steel Strapping Pusher Seals - 3⁄4"

FOR STEEL STRAPPING

Recommended for use on round surfaces with steel strapping.
  • Metal pusher seals fit 3/4" wide strapping.
  • Galvanized to prevent rust.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
SEAL
LENGTH
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-13080 Heavy-Duty Metal Pusher Seals 3/4" 2" 44 1,000 $69 $63  ADD
DIMENSIONS:
  • Width:
    • Inside: 0.784"
    • Outside: 0.891"
THICKNESS:
  • .032 - .036"
COMPATIBILITY:
  • Also Compatible with:
    • H-2576 3/4" Side Action High Tensile Steel Strapping Sealer 
SPECIFICATIONS:
  • Meets ASTM D3953, Finish B-Grade 2, Class H-Heavy Duty, Style III-Push Type.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 12:42:45 AM; USWEB30