Jewelry Boxes - 1 3⁄4 x 1 1⁄8 x 5⁄8", Gold

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13077GOLD 1 3/4 x 1 1/8 x 5/8" Charm 100 $51 $49 $46  ADD
MATERIAL:
  • Recycled Content: 95%
STYLE:
  • Industry Box #: 11
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:49:37 AM; USWEB25