Non-Sterile Cleanroom Nitrile Gloves - Small

Prevent contamination in electronic and pharmaceutical environments.
  • Clean processed. For optics and electronics manufacturing.
  • Powder-free, latex-free. Puncture resistant.
  • 12" long with beaded cuff. Textured fingertips for secure grip.
  • Class 100 rated.
  • Anti-static protection up to 1010 ohms.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    BAG
    PRICE PER BAG (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-13046S Non-Sterile 5 100 $33 $32  ADD
    THICKNESS:
    • Finger: 5.9 mil
    • Palm: 4.7 mil
    • Cuff: 3.9 mil
    SHELF LIFE:
    • 5 years
    PROPERTIES:
    • Anti-static
    • Allergy free
    • Abrasion resistant
    PACKAGING:
    • Gloves are double-bagged.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/16/2026 11:23:00 PM; USWEB9