Glass Protection Tape - 10" x 200', Clear

Protect windows, mirrors and high gloss surfaces from moving damage and paint oversprays.
  • Peels away from the surface. Eliminates scraping and scratching.
  • Use indoors and outdoors.
  • Poly film with light adhesive leaves no residue.
  • Protects for up to 45 days.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-12924C 10" x 200' 1.6 $26 $24 $22  ADD
APPEARANCE:
  • Not crystal clear
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LLDPE/LDPE (Linear Low Density/Low Density Polyethylene)
  • Adhesive: Water based acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 0° - 110° F
  • Melting Point: 180° F
USAGE:
  • Low-tack adhesive adheres to most painted surfaces.
    • Test area before using. 
  • Will not prevent breakage or scattering of broken glass.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:54:51 AM; USWEB29