Uline Machine Length Stretch Film Skid Lot - Blown, 120 gauge, 20" x 4,000'

Premium blown film secures and protects irregular, hard-to-wrap loads.
  • Save up to 15% when you order in full skid quantities.
  • Resists puncturing and tearing, even around sharp corners.
  • One-sided cling – holds tight without sticking to nearby pallets.
  • Stretches up to 250%.
MODEL
NO.
DESCRIPTION SIZE GAUGE ROLLS/
SKID
LBS./
ROLL
SKID LOT
PRICE PER ROLL
IN STOCK
SHIPS TODAY
S-12901S Uline Blown 20" x 4,000' 120 32 40 $84 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • One-sided Cling: Holds load tight without sticking to nearby pallets
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:55:37 PM; USWEB14